1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
63753
Replacement Ratchet Pawl Set for Pre-2017 Cat. No. 63750
Mi Item #
09031891
MFR #
63753
Price
$64.11
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Saws and Cutters
Saw and Cutter Accessories
KLEIN TOOLS INC 63753
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
63753
Replacement Ratchet Pawl Set for Pre-2017 Cat. No. 63750
Mi Item #
09031891
MFR #
63753
Mfr description
63753 REPLACEMENT RATCHET PAWL SET FOR P
Replacement Ratchet Pawl Set
For use with Klein's 63750 Ratcheting Cable Cutter (pre-2017 Edition)
Includes grooved fastener for stopper pawl, small ratchet pawl, large ratchet pawl, pivot cylinder for main ratchet pawl
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$64
.11
/each
Add to Cart
Specifications
Dimensions
Height
0.342 in
Length
1.8 in
Weight
0.036 lbs
Width
2.367 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items