Motion
63754
Replacement Moving Handle Set for Pre-2017 No. 63750
MI ITEM #09031892
MFR #63754
List Price$91.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Moving Handle Set for Pre-2017 No. 63750
MI ITEM #09031892
MFR #63754

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.56/each for your price

Overview

Mfr description
63754 REPLACEMENT MOVING HANDLE SET FOR
  • Replacement Moving Handle Set
  • For use with Klein's 63750 Ratcheting Cable Cutter (pre-2017 Edition)
  • Includes moveable top handle assembly, pivot cylinder for main ratchet pawl, moveable handle pivot pin, snap ring

Specifications

  • Length
    8.55 in
  • Height
    0.9 in
  • Width
    4.95 in
  • Weight
    0.405 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text