Motion
63824
Replacement Head for 24-Inch Bolt Cutter
MI ITEM #09031898
MFR #63824
List Price$123.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Head for 24-Inch Bolt Cutter
MI ITEM #09031898
MFR #63824

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123.20/each for your price

Overview

Mfr description
63824 REPLACEMENT HEAD FOR 24" BOLT CUTT
  • Forged, alloy tool steel blade is precision ground for sure, efficient cutting and long life
  • Cuts soft, medium and hard metals
  • One adjustment realigns cutting edges
  • Cutting capacities for soft and medium materials is up to Brinell 300, Rockwell C31
  • Cutting capacities for hard materials is up to Brinell 400, Rockwell C42
  • Not for cutting cable

Specifications

  • Length
    5.94 in
  • Height
    1.53 in
  • Width
    3.24 in
  • Weight
    1.935 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text