Motion
63918
Replacement Head for 18-1/4-Inch Bolt Cutter
MI ITEM #09031902
MFR #63918
List Price$159.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Head for 18-1/4-Inch Bolt Cutter
MI ITEM #09031902
MFR #63918

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.81/each for your price

Overview

Mfr description
63918 REPLACEMENT HEAD FOR 18-1/4-INCH B
  • Replacement head for the 18-1/4-Inch Fiberglass-Handled Bolt Cutter (Cat. No. 63118)
  • Includes the blade, bolts, screws and associated parts
  • Forged, alloy tool steel jaws are precision ground for sure, efficient cutting and long life
  • All-purpose, center-cut jaws for soft, medium, and hard metals
  • Soft and medium material cutting capacity of up to Brinell 300, Rockwell C31
  • Hard material cutting capacity of up to Brinell 400, Rockwell C42
  • NOT for cutting cable

Specifications

  • Length
    2.75 in
  • Height
    5 in
  • Width
    1.5 in
  • Weight
    1.31 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text