1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
63930
Replacement Head for 30-1/2-Inch Bolt Cutter
Mi Item #
09031904
MFR #
63930
Price
$262.80
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Saws and Cutters
Saw and Cutter Accessories
KLEIN TOOLS INC 63930
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
63930
Replacement Head for 30-1/2-Inch Bolt Cutter
Mi Item #
09031904
MFR #
63930
Mfr description
63930 REPLACEMENT HEAD FOR 30-1/2-INCH B
Replacement head for the 30-1/2 inch Fiberglass-Handled Bolt Cutter (Cat. No. 63130)
Includes the blade, bolts, screws and associated parts
Forged, alloy tool steel jaws are precision ground for sure, efficient cutting and long life
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$262
.80
/each
Add to Cart
Specifications
Dimensions
Height
6.75 in
Length
3.75 in
Weight
3.25 lbs
Width
2 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items