1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
69028
Replacement Thermocouple
Mi Item #
09031907
MFR #
69028
Price
$36.97
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Electrical Testing and Measurement
Electrical Testing and Measurement Accessories
KLEIN TOOLS INC 69028
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
69028
Replacement Thermocouple
Mi Item #
09031907
MFR #
69028
Mfr description
69028 REPLACEMENT THERMOCOUPLE
Klein Tools offers the Thermocouple Replacement for use with a number of Klein multimeters and clamp meters
Temperature measurement range is 32-Degree to 482-Degree Fahrenheit (0 to 250-Degree Celsius)
For use in basic and controlled electromagnetic environments such as residential, business and light-industrial locations
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$36
.97
/each
Add to Cart
Specifications
Dimensions
Height
0.38 in
Length
40 in
Weight
0.044 lbs
Width
1.1 in
Details
Accessory Type
Replacement Thermocouple
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items