1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
69409
Line Splitter 10x
MI ITEM #
09031921
MFR #
69409
Price
$34.52
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Electrical Testing and Measurement
Electrical Testing and Measurement Accessories
KLEIN TOOLS INC 69409
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
69409
Line Splitter 10x
MI ITEM #
09031921
MFR #
69409
Mfr description
69409 LINE SPLITTER 10X
Allows the measuring of current draw up to 15A without splitting the load's power cord
For use with all Klein clamp meters
Can be used to perform voltage checks with standard multimeter probes
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$34
.52
/each
Add to Cart
Specifications
Dimensions
Height
4.67 in
Length
4.67 in
Weight
0.244 lbs
Width
2.28 in
Details
Accessory Type
Line Splitter
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items