Motion
70550
Pro Folding Hex Key Set, 11-Key, SAE Sizes
Mi Item #09031926
MFR #70550
Price$23.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro Folding Hex Key Set, 11-Key, SAE Sizes
Mi Item #09031926
MFR #70550

Mfr description
70550 PRO FOLDING HEX KEY SET, 11 FRACTI
  • Pro Folding Hex Key Set with 11 extended-reach blades
  • Key sizes: 1/2, 3/8, 5/16, 1/4, 7/32, 3/16, 5/32, 9/64, 1/8, 7/64, and 3/32-Inch
  • High-leverage blades open independently up to 270 degrees
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.33/each

Specifications

Dimensions

  • Maximum Hex Size
    1/2 in
  • Minimum Hex Size
    3/32 in

Details

  • Features & Benefits
    • Pro Folding Hex Key Set with 11 extended-reach blades • Key sizes: 1/2, 3/8, 5/16, 1/4, 7/32, 3/16, 5/32, 9/64, 1/8, 7/64, and 3/32-Inch • High-leverage blades open independently up to 270 degrees • Hex-key ends are square-cut for a secure, full-depth fit and maximum contact with the socket to prevent slippage and stripping • Conveniently houses the most frequently used hex key sizes in one set • Blades are made of tough, heat-treated alloy steel and range from approximately 3.5 to 4.5-Inches long • Reinforced nylon handle has a sturdy, comfortable grip
  • Set Type
    Folding Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)