1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
86522
Straight Hand Seamer, 3-Inch
Mi Item #
09031930
MFR #
86522
Price
$61.63
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 86522
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
86522
Straight Hand Seamer, 3-Inch
Mi Item #
09031930
MFR #
86522
Mfr description
86522 STRAIGHT HAND SEAMER, 3-INCH
Compound-leverage mechanism easily and accurately bends, seams, and flattens sheet metal
3-Inch jaw folds 22 gauge steel and 24 gauge stainless steel
Jaw marked in 1/4-Inch increments for precise bending measurements
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$61
.63
/each
Add to Cart
Specifications
Dimensions
Height
0.9 in
Length
8.6 in
Weight
1.39 lbs
Width
3.5 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items