Motion
86534
Folding Tool, 24-Inch
MI ITEM #09031936
MFR #86534
Your Price$45.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folding Tool, 24-Inch
MI ITEM #09031936
MFR #86534

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.77/each(List $57.22)

Overview

Mfr description
86534 FOLDING TOOL, 24-INCH
  • Two folding depths: 3/8-Inch (10 mm) and 1-Inch (25mm)
  • Folds up to 24 gauge steel and 28 gauge stainless steel
  • Handy sight gauges for accurate depth alignment
  • Made of heavy-duty 16 gauge steel for strength
  • Also available in 12-Inch (#86530) and 18-Inch (#86532)

Specifications

  • Height
    0.122 in
  • Length
    24 in
  • Weight
    2 lbs
  • Width
    3.27 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text