1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
89556
Tin Snips, 12-Inch
MI ITEM #
09031945
MFR #
89556
Price
$45.43
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Scissors and Shear Cutters
Sheet Metal Snips
KLEIN TOOLS INC 89556
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
89556
Tin Snips, 12-Inch
MI ITEM #
09031945
MFR #
89556
Mfr description
89556 TIN SNIPS, 12-INCH
12-Inch long tool with high-carbon cutting blades
Full 3.5-inch (89 mm) blades cut straight and wide curves
Excellent for 24 gauge steel and 28 gauge stainless steel
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$45
.43
/each
Add to Cart
Specifications
Dimensions
Blade Length
3.5 in
Details
Blade Material
Steel
Cutting Capacity
24 ga, 28 ga
Material Cut
Tin, Copper, Aluminum, Vinyl, Steel, Stainless Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items