Motion
92906
Apprentice Tool Kit - Apprentice Tool Set, Steel Material, 6 Pieces
Mi Item #09031946
MFR #92906
Price$160.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apprentice Tool Kit - Apprentice Tool Set, Steel Material, 6 Pieces
Mi Item #09031946
MFR #92906

Mfr description
92906 APPRENTICE TOOL SET, 6-PIECE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.67/each

Specifications

Dimensions

  • Weight
    1.1 lbs

Details

  • Application
    Electrical
  • Includes
    11045 Wire Stripper/Cutter, 603-4 Phillips: #2, 605-4 Cabinet Tip: 1/4'', D2038 8'' Long Nose Pliers, D248-8 8''Angled Head Diagonal-Cutters, D2139NE 9'' Lineman's Pliers
  • Material
    Steel
  • Number Of Pieces
    6
  • Plier Type
    Apprentice Tool Set
  • Type
    Apprentice Tool Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)