1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
92914
Apprentice Tool Set, 14-Piece
Mi Item #
09031949
MFR #
92914
Price
$432.46
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Combination Power Tool Kits
KLEIN TOOLS INC 92914
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
92914
Apprentice Tool Set, 14-Piece
Mi Item #
09031949
MFR #
92914
Mfr description
92914 JOURNEYMAN APPRENTICE TOOL SET, 14
14-Piece tool set provides a solid foundation for the beginner professional tradesperson
Tool Kit has Lineman Pliers with Journeyman™ handles that feature a built-in channel to quickly and easily pull flat steel fish tape without damaging the tape
Journeyman™ Diagonal-Cutters cut ACSR, screws, nails and most hardened wire
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$432
.46
/each
Add to Cart
Specifications
Dimensions
Height
2.56 in
Length
9.75 in
Weight
6.94 lbs
Width
5.38 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items