1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
100CS
Serrated Electrician Scissors with Stripping
MI ITEM #
09031955
MFR #
100CS
Price
$24.90
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 100CS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
100CS
Serrated Electrician Scissors with Stripping
MI ITEM #
09031955
MFR #
100CS
Mfr description
100CS SERRATED ELECTRICIAN SCISSORS WITH
Scissors feature nickel plated carbon steel construction
Electrician Snips work left-handed or right-handed
Includes stripping notches for 19 and 23 gauge wire
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$24
.90
/each
Add to Cart
Specifications
Dimensions
Blade Length
1-7/8 in
Height
0.6 in
Length
5.2 in
Weight
0.21 lbs
Width
2.3 in
Details
Blade Material
Carbon Steel
Blade Type
Serrated Straight
Handle Material
Metal
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items