1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
107-P
Straight Trimmer Scissors, 7-Inch
MI ITEM #
09031957
MFR #
107-P
Price
$40.12
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 107-P
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
107-P
Straight Trimmer Scissors, 7-Inch
MI ITEM #
09031957
MFR #
107-P
Mfr description
107-P STRAIGHT TRIMMER SCISSORS, 7-INCH
Scissors are chrome over nickel plated, carbon steel
Industrial quality scissors resist corrosion and rust
Cuts textiles, construction paper, plastics and scrapbooking items
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$40
.12
/each
Add to Cart
Specifications
Dimensions
Blade Length
3-1/2 in
Height
0.3 in
Length
7 in
Weight
0.38 lbs
Width
2.3 in
Details
Blade Material
Carbon Steel
Blade Type
Straight
Handle Material
Metal
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items