Motion
147C
Light Metal Snips with Curved Blades
Mi Item #09031961
MFR #147C
Price$43.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Metal Snips with Curved Blades
Mi Item #09031961
MFR #147C

Mfr description
147C LIGHT METAL SNIPS WITH CURVED BLADE
  • Nickel plated carbon steel
  • Compact yet powerful
  • Uniquely designed with ambidextrous handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.58/each

Specifications

Dimensions

  • Blade Length
    1.438 in

Details

  • Blade Material
    Carbon Steel
  • Cutting Capacity
    24 ga
  • Material Cut
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)