Motion
161335H
Chicago® Grip Hot Latch for Copper Wire
MI ITEM #09031963
MFR #161335H
List Price$535.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago® Grip Hot Latch for Copper Wire
MI ITEM #09031963
MFR #161335H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$535.86/each for your price

Overview

Mfr description
161335H CHICAGO GRIP HOT LATCH FOR COP
  • Lightweight, cost-effective grip pulls #8 to #6 AWG bare copper wire
  • Single V groove jaw
  • Max Safe Load of 4500-Pound (2100 kg)
  • Locking loop handles allow the jaws to be held in an open position for easy placement on wire or cable
  • Made in USA

Specifications

  • Body Material
    Steel
  • Height
    1.8 in
  • Length
    7.425 in
  • Weight
    2.844 lbs
  • Width
    5.4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text