1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
16845C
Chicago® Grip Coated Guy Wire
Mi Item #
09031966
MFR #
16845C
Price
$1,019.79
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 16845C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
16845C
Chicago® Grip Coated Guy Wire
Mi Item #
09031966
MFR #
16845C
Mfr description
16845C CHICAGO GRIP COATED GUY WIRE
Aggressive sawtooth jaw profile resists build-up from galvanized coating on guy strand and EHS cables
5'' jaw length increases surface area contact with the cable, minimizing cable damage
Designed for cable sizes 0.218-Inch to 0.55-Inch (5.54 mm to 13.97 mm)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,019
.79
/each
Add to Cart
Specifications
Dimensions
Height
1.76 in
Length
9.5 in
Weight
6 lbs
Width
6.75 in
Details
Body Material
Alloy Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items