Motion
1685-50C
Parallel Jaw Grip for Coated Guy Strand
MI ITEM #09031968
MFR #1685-50C
List Price$1,173.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Jaw Grip for Coated Guy Strand
MI ITEM #09031968
MFR #1685-50C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,173.82/each for your price

Overview

Mfr description
1685-50C PARALLEL JAW GRIP FOR COATED GU
  • Pulls 5/16-Inch to 3/4-Inch steel cables
  • For use on guy strand and EHS cable sizes from 0.3 to 0.8 inches (8 - 20 mm)
  • Sawtooth jaw profile resists build-up from galvanized coating on guy strand and EHS cables and spring helps maintain cable position in grips jaw
  • 5-Inch (127 mm) jaw length increases surface area contact with the cable
  • Made in USA

Specifications

  • Body Material
    Steel
  • Height
    2.015 in
  • Length
    11.365 in
  • Weight
    7 lbs
  • Width
    6.433 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text