Motion
1702-20HH
Howe Wire Tool with Handle
MI ITEM #09031969
MFR #1702-20HH
List Price$479.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Howe Wire Tool with Handle
MI ITEM #09031969
MFR #1702-20HH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$479.32/each for your price

Overview

Mfr description
1702-20HH HOWE WIRE TOOL WITH HANDLE
  • Quickly sag service connections
  • Added handle for easier grip during pulling and double-locking snap hook for convenient switching between grips
  • Forged steel swivel hook has a large opening and long shank to reach under an insulator
  • Maximum safe load 500-pound (227 kg)
  • Made in USA
  • Strap is made of tough nylon webbing
  • All metal parts are galvanized

Specifications

  • Height
    9.75 in
  • Length
    2.56 in
  • Weight
    2.768 lbs
  • Width
    5.38 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text