1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
1716-60
Parallel Jaw Grip, 0.7 to 1.3-Inch HDPE Wire
Mi Item #
09031970
MFR #
1716-60
Price
$1,524.19
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 1716-60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
1716-60
Parallel Jaw Grip, 0.7 to 1.3-Inch HDPE Wire
Mi Item #
09031970
MFR #
1716-60
Mfr description
1716-60 PARALLEL JAW GRIP, 0.7 TO 1.3-IN
Securely pulls HDPE-coated cable commonly known as tree wire
Innovative high-traction surface grips the cable without damaging the outer jacket; pulls cable diameters 0.7 to 1.3-Inch (1.8 to 3.3 cm)
Tough carbide grit technology withstands even the harshest jobsite conditions
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,524
.19
/each
Add to Cart
Specifications
Dimensions
Height
2.925 in
Length
13.05 in
Weight
8.1 lbs
Width
6.975 in
Details
Body Material
Forged Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items