Motion
444HC
Safety Scissors, 4-Inch
MI ITEM #09031997
MFR #444HC
Price$34.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Scissors, 4-Inch
MI ITEM #09031997
MFR #444HC

Mfr description
444HC SAFETY SCISSORS, 4-INCH
  • Scissors with chrome over nickel plated, carbon steel construction
  • Rounded tips protect against injury and damage to material
  • Scissors are proudly made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.39/each

Specifications

Dimensions

  • Height
    0.0000
  • Length
    0.0000
  • Weight
    0.08 lbs
  • Width
    0.0000

Details

  • Harmonization Code
    8203300000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)