Overview
Mfr description
446HC SAFETY SCISSOR, 6-INCH
- Scissors are proudly made in the USA
- Durable Safety Scissors stand up to the demands of professionals that use them everyday
- Comfortable Handles
- Overall Length of 6-1/4-Inch
- Resists corrosion and rust
Specifications
- Harmonization Code8203300000
- Height0.0000
- Length0.0000
- Weight0.19 lbs
- Width0.0000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data