Motion
50506SEN
50506SEN 3/4-INCH PVC CUTTER
Mi Item #09031999
MFR #50506SEN
Price$22.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50506SEN 3/4-INCH PVC CUTTER
Mi Item #09031999
MFR #50506SEN

Mfr description
50506SEN 3/4-INCH PVC CUTTER
  • Cuts up to 3/4-Inch schedule 40 PVC
  • Makes clean burr-free cuts in PVC and flexible pipe
  • Reversible blade doubles life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.91/each

Specifications

Dimensions

  • Handle Length
    4.0000 in, 101.60 mm

Details

  • Application
    Burr-Free PVC Cutting
  • Body Material
    Steel
  • Description
    3/4-Inch PVC Cutter
  • Harmonization Code
    8203406000
  • Insulated Handle
    Yes
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)