Specifications
Dimensions
- Height6 in
- Length4.05 in
- Width3.96 in
Details
- Features & Benefits• Tool Bucket is made of heavy duty natural canvas with a leather-reinforced bottom • Reinforced rope handle • This Klein promotional product makes a great gift • 6-Inch (15.2 cm) tall, 4-1/2-Inch (11.4 cm) diameter • 4-1/2-Inch (11.4 cm) diameter • Small size makes bucket easy to carry around jobsite and carry screws, nails and other small supplies • Stable bottom makes it perfect to use on a counter or desk to organize small tools and other supplies
- MaterialCanvas with Leather
Overview
Mfr description
5104MINI MINI LEATHER-BOTTOM BUCKET
- Tool Bucket is made of heavy duty natural canvas with a leather-reinforced bottom
- Reinforced rope handle
- This Klein promotional product makes a great gift
- 6-Inch (15.2 cm) tall, 4-1/2-Inch (11.4 cm) diameter
- 4-1/2-Inch (11.4 cm) diameter
- Small size makes bucket easy to carry around jobsite and carry screws, nails and other small supplies
- Stable bottom makes it perfect to use on a counter or desk to organize small tools and other supplies