Motion
5109SV
Lineman Bucket Bags & Accessories - Vinyl Material
Mi Item #09032003
MFR #5109SV
Price$100.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman Bucket Bags & Accessories - Vinyl Material
Mi Item #09032003
MFR #5109SV

Mfr description
5109SV VINYL BUCKET WITH SWIVEL SNAP
  • Bright orange color gives this utility bucket easy visibility
  • Tool Bucket has maximum safe load rating of 100-Pound (45 kg)
  • Water-resistant vinyl helps to keep tools dry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.53/each

Specifications

Dimensions

  • Height
    15 in
  • Length
    15 in
  • Width
    12 in

Details

  • Features & Benefits
    • Bright orange color gives this utility bucket easy visibility • Tool Bucket has maximum safe load rating of 100-Pound (45 kg) • Water-resistant vinyl helps to keep tools dry • 15-Inch (38.1 cm) high tool bucket with 12-Inch (30.5 cm) diameter holds tools securely • Web handle extends down the sides of the bucket for added strength • Swivel snap hook for hoisting • Black molded polypropylene bottom
  • Material
    Vinyl
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)