Motion
5185BLK
Tool Bag Backpack, 18-Inch, Black
Mi Item #09032004
MFR #5185BLK
Price$335.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag Backpack, 18-Inch, Black
Mi Item #09032004
MFR #5185BLK

Mfr description
5185BLK LINEMAN BACKPACK BLACK
  • Tool Backpack has wide opening to easily accommodate helmets, belts and other equipment
  • Large front pocket for separate storage of gaffs, rubber gloves or other equipment
  • Padded back area
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$335.42/each

Specifications

Dimensions

  • Height
    23 in
  • Length
    18 in
  • Width
    10 in

Details

  • Features & Benefits
    • Tool Backpack has wide opening to easily accommodate helmets, belts and other equipment • Large front pocket for separate storage of gaffs, rubber gloves or other equipment • Padded back area • Durable, double stitched plastic bottom with drain holes • Adjustable padded shoulder straps with adjustable chest strap • Light weight, only 5 pounds • Outside pockets for quick access to smaller tools
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)