Motion
5216V
Lineman Duffel Bag
Mi Item #09032007
MFR #5216V
Price$180.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman Duffel Bag
Mi Item #09032007
MFR #5216V

Mfr description
5216V LINEMAN DUFFEL BAG
  • Bright orange for easy visibility
  • Water-resistant vinyl protects against the elements
  • Drain holes help minimize water build up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.99/each

Specifications

Dimensions

  • Height
    12 in
  • Length
    24 in
  • Width
    12 in

Details

  • Features & Benefits
    • Bright orange for easy visibility • Water-resistant vinyl protects against the elements • Drain holes help minimize water build up • Mesh strips keep bag aerated so clothes and equipment can dry • Web straps extend around the bag for extra support • Handles are large enough to carry bag like a backpack • Lightweight vinyl makes gear transport easy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)