Motion
53727SEN
tool set - 3 Punches
MI ITEM #09032011
MFR #53727SEN
Price$105.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
tool set - 3 Punches
MI ITEM #09032011
MFR #53727SEN

Mfr description
53727SEN KNOCKOUT PUNCH SET, 3/4-INCH
  • Punch Set optimized design reduces wrench effort
  • Slugs are split inside for easy removal
  • Maximum capacity of 10 gauge mild steel. Also cuts aluminum, fiberglass and plastic
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.19/each

Specifications

Dimensions

  • Overall Length
    4 in
  • Punch Size
    3/4 in

Details

  • Number of Punches
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)