Motion
53728SEN
Punch - 3 Punches
Mi Item #09032012
MFR #53728SEN
Price$61.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Punch - 3 Punches
Mi Item #09032012
MFR #53728SEN

Mfr description
53728SEN KNOCKOUT PUNCH SET, 1/2-INCH
  • Punch Set optimized design reduces wrench effort
  • Slugs are split inside for easy removal
  • Maximum capacity of 10 gauge mild steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.21/each

Specifications

Dimensions

  • Overall Length
    2.6250 in
  • Punch Size
    1/2 in

Details

  • Number of Punches
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)