Motion
5416OCTO
Tool Bag, Bull-Pin and Bolt Pouch, Loop Connect, 5 x 5 x 9-Inch
Mi Item #09032013
MFR #5416OCTO
Price$50.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag, Bull-Pin and Bolt Pouch, Loop Connect, 5 x 5 x 9-Inch
Mi Item #09032013
MFR #5416OCTO

Mfr description
5416OCTO CANVAS BULL-PIN AND BOLT BAG, C
  • This Tool Bag has two D-rings on the front of the pouch and four on the inside for plenty of space to connect tethers
  • Bolt Bag with top buckle to keep the top closed
  • Double bottom for added strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.40/each

Specifications

Dimensions

  • Height
    5 in
  • Length
    5 in
  • Width
    9 in

Details

  • Features & Benefits
    • This Tool Bag has two D-rings on the front of the pouch and four on the inside for plenty of space to connect tethers • Bolt Bag with top buckle to keep the top closed • Double bottom for added strength • Loop on each side for bull pins or spud wrenches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)