Motion
5416TBR
Tool Organizers - Pouch, 5.0000 in Length, 10.0000 in Height, Canvas Material
MI ITEM #09032014
MFR #5416TBR
Your Price$78.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Organizers - Pouch, 5.0000 in Length, 10.0000 in Height, Canvas Material
MI ITEM #09032014
MFR #5416TBR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$78.16/each(List $89.89)

Overview

Mfr description
5416TBR BOLT RETENTION POUCH, CANVAS, 10
  • Bolt bag with bull-pin loop on each side
  • Tool Pouch with neoprene top to help retain 1/2-Inch (1.3 cm) and 1-Inch (2.5 cm) bolts and nuts inside while working at height
  • Made of No. 4 canvas with double bottom for reinforcement
  • Two D-rings on the front of the pouch
  • Tunnel loop fits belts up to 3-Inches (76 mm) wide
  • Stitched and riveted to ensure long life
  • Double-bottom for added protection on the job
  • Assembled in USA of U.S. and imported components

Specifications

  • Storage Type
    Pouch
  • Material
    Canvas
  • Overall Length
    5.0000 in
  • Overall Height Or Width
    10.0000 in
  • Waterproof Or Water Resistant
    No
  • Weight
    0.993 lbs
  • Features & Benefits
    • Bolt bag with bull-pin loop on each side • Tool Pouch with neoprene top to help retain 1/2-Inch (1.3 cm) and 1-Inch (2.5 cm) bolts and nuts inside while working at height • Made of No. 4 canvas with double bottom for reinforcement • Two D-rings on the front of the pouch • Tunnel loop fits belts up to 3-Inches (76 mm) wide • Stitched and riveted to ensure long life • Double-bottom for added protection on the job • Assembled in USA of U.S. and imported components
  • Height
    10 in
  • Length
    9.5 in
  • Width
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text