Motion
5416TCP
Tool Organizers - Canvas Material, Number of Compartments: 3
MI ITEM #09032015
MFR #5416TCP
Price$50.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Organizers - Canvas Material, Number of Compartments: 3
MI ITEM #09032015
MFR #5416TCP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.18/each

Specifications

Dimensions

  • Height
    12 in
  • Length
    5 in
  • Width
    9 in

Details

  • Features & Benefits
    • This Tool Bag is built with the same durability as Klein 5416 Series Bull Pin and Pouch • Tool Pouch with durable 3-Inch (7.6 cm) drawstring closing top to prevent items from falling out at height • Extra tall construction for more storage space • Pouch constructed of heavy-duty No. 4 canvas • Three pockets for smaller nuts and bolts • Tunnel belt loop • Works with belts up to 3-Inch (76.2 mm)
  • Material
    Canvas
  • Number Of Compartments
    3

Overview

Mfr description
5416TCP EXTRA TALL TOP CLOSING BOLT BAG
  • This Tool Bag is built with the same durability as Klein 5416 Series Bull Pin and Pouch
  • Tool Pouch with durable 3-Inch (7.6 cm) drawstring closing top to prevent items from falling out at height
  • Extra tall construction for more storage space
  • Pouch constructed of heavy-duty No. 4 canvas
  • Three pockets for smaller nuts and bolts
  • Tunnel belt loop
  • Works with belts up to 3-Inch (76.2 mm)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought