Motion
5416TFR
Tool Bag, Flame Resistant Bolt Bag, No. 4 Canvas, 5 x 10 x 9-Inch
MI ITEM #09032016
MFR #5416TFR
List Price$54.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag, Flame Resistant Bolt Bag, No. 4 Canvas, 5 x 10 x 9-Inch
MI ITEM #09032016
MFR #5416TFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.34/each for your price

Overview

Mfr description
5416TFR FLAME-RESISTANT CANVAS BOLT BAG
  • Tool bag is made of flame resistant No. 4 canvas
  • Electrician Tool Pouch has tunnel loop to fit belts up to 3-Inch (7.6 cm) wide
  • Meets the performance requirement of NFPA -701
  • Stitched and riveted with a double-bottom for added durability
  • Bolt bag with bull-pin loop on each side
  • Double-bottom for added protection on the job
  • Assembled in USA of U.S. and imported components

Specifications

  • Features & Benefits
    • Tool bag is made of flame resistant No. 4 canvas • Electrician Tool Pouch has tunnel loop to fit belts up to 3-Inch (7.6 cm) wide • Meets the performance requirement of NFPA -701 • Stitched and riveted with a double-bottom for added durability • Bolt bag with bull-pin loop on each side • Double-bottom for added protection on the job • Assembled in USA of U.S. and imported components
  • Height
    10 in
  • Length
    5 in
  • Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text