Motion
5459SLVR
Connecting Bar Holder with Lock Collar
MI ITEM #09032018
MFR #5459SLVR
Price$49.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Bar Holder with Lock Collar
MI ITEM #09032018
MFR #5459SLVR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.74/each

Specifications

Dimensions

  • Height
    2.07 in
  • Width
    3.5 in

Details

  • Features & Benefits
    • Designed for use with Klein Tools 7/8-Inch round connecting bars (Cat. Nos. 3248 and 3246) • Made of leather • Tunnel loop allows for weight distribution on belt • Fits belts up to 3-1/2-Inches wide • Made in the USA

Overview

Mfr description
5459SLVR CONNECTING BAR HOLDER WITH LOCK
  • Designed for use with Klein Tools 7/8-Inch round connecting bars (Cat. Nos. 3248 and 3246)
  • Made of leather
  • Tunnel loop allows for weight distribution on belt
  • Fits belts up to 3-1/2-Inches wide
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought