Motion
546C
Rubber Flashing Scissor w/Curved Blade, 5-1/2-Inch
MI ITEM #09032019
MFR #546C
List Price$40.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Flashing Scissor w/Curved Blade, 5-1/2-Inch
MI ITEM #09032019
MFR #546C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.12/each for your price

Overview

Mfr description
546C RUBBER FLASHING SCISSOR W/CURVED BL
  • Precision ground steel
  • Comfortable dipped handles with large rings
  • Curved narrow blades
  • Durable enough to stand up to the demands of professionals that use them everyday
  • Made in USA

Specifications

  • Blade Material
    Carbon Steel
  • Handle Color
    Black
  • Handle Material
    Metal
  • Height
    2 in
  • Length
    5.6 in
  • Weight
    0.087 lbs
  • Width
    2.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text