Motion
5539LNAT
tool bag - Canvas Material
Mi Item #09032021
MFR #5539LNAT
Price$28.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
tool bag - Canvas Material
Mi Item #09032021
MFR #5539LNAT

Mfr description
5539LNAT CANVAS BAG WITH ZIPPER, LARGE N
  • Tool Pouch provides convenient storage for large hand tools and materials
  • Wide-bottom on zipper bag allows for stability when standing and easy access when open
  • Constructed with tough No. 8 canvas for added durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.32/each

Specifications

Details

  • Features & Benefits
    • Tool Pouch provides convenient storage for large hand tools and materials • Wide-bottom on zipper bag allows for stability when standing and easy access when open • Constructed with tough No. 8 canvas for added durability • Heavy-duty brass zipper keeps canvas bag securely closed • Distinct bag color helps organize tools by job specific task • Sturdy brass grommet is convenient for hanging and storage • 18-Inch (45.7 cm) long x 8-Inch (20.3 cm) high x 3.5-Inch (8.9 cm) wide bottom
  • Material
    Canvas
  • Tool Bag Style
    Zipper Bag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)