Motion
55473RTB
tool bag - Bag, 21.8000 in Length, 15.4000 in Height, Polyester Material
Mi Item #09032024
MFR #55473RTB
Price$396.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
tool bag - Bag, 21.8000 in Length, 15.4000 in Height, Polyester Material
Mi Item #09032024
MFR #55473RTB

Mfr description
55473RTB TRADESMAN PRO TOOL MASTER ROLLI
  • Rolling Tool Bag's rugged 8-Inch (203.2 mm) wheels provide high clearance to easily roll over rough terrain
  • Tool bag has a hard top that allows for stacking materials on top
  • Load tested up to 250-Pounds (113 kg)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$396.89/each

Specifications

Dimensions

  • Overall Height Or Width
    15.4000 in
  • Overall Length
    21.8000 in

Details

  • Features & Benefits
    • Rolling Tool Bag's rugged 8-Inch (203.2 mm) wheels provide high clearance to easily roll over rough terrain • Tool bag has a hard top that allows for stacking materials on top • Load tested up to 250-Pounds (113 kg) • Twist-lock Klein LED Light (55437) or Wireless Speaker (AEPJS1) on front mount (items sold separately) • Heavy-duty telescoping handle for easy maneuvering on the jobsite • Exterior webbing and D-rings allow for bungee cord attachment and other add-ons • Metal latches keep lid closed • Double lock hasp on hard top fits padlock so nothing goes missing (padlock not included) • Constructed with durable Water Resistant 1680d Ballistic Weave material • Total of 19 interior and exterior pockets for maximum tool storage • Wide open interior accommodates large tools • Orange interior for easy tool visibility • Hard top is contoured to hold cell phone, beverages and small parts
  • Material
    Polyester
  • Storage Type
    Bag
  • Waterproof Or Water Resistant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)