Motion
630-9MM
Screwdrivers and Nut Drivers - Hollow Shank Style, 9 mm Hex Size, 3 in Shank Length, 6-3/4 in Overall Length
MI ITEM #09032027
MFR #630-9MM
Your Price$16.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdrivers and Nut Drivers - Hollow Shank Style, 9 mm Hex Size, 3 in Shank Length, 6-3/4 in Overall Length
MI ITEM #09032027
MFR #630-9MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.58/each(List $19.07)

Overview

Mfr description
630-9MM 9 MM CUSHION-GRIP NUT DRIVER, 3"
  • Standard length for most applications and Easily fits over long bolts and studs
  • Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications
  • Internal flanges provide solid, twist-resistant shaft anchor
  • Premium chrome plated for smooth feel and corrosion resistance and features Klein's patented Tip-Ident® to quickly identify the nut driver orientation and size
  • Made in USA
  • Cushion-Grip™ handle allows for greater torque and comfort
  • Meets or exceeds applicable ASME / ANSI specifications
  • Cushion-Grip™ handle allows for greater torque and comfort.
  • Tip-Ident® quickly identifies nut driver and size.

Specifications

  • Hex Size
    9 mm
  • Shank Style
    Hollow
  • Shank Length
    3 in
  • Overall Length
    6-3/4 in
  • Handle Style
    Cushion-Grip
  • Manufacturer Upc Number
    92644651694
  • Handle Type
    Cushion-Grip
  • Color Coded
    Green
  • Height
    0.99 in
  • Insulated Handle
    No
  • Length
    6.75 in
  • Width
    2.34 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought