Motion
720HC
Bandage Shear, 9-1/8-Inch
MI ITEM #09032035
MFR #720HC
Your Price$39.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandage Shear, 9-1/8-Inch
MI ITEM #09032035
MFR #720HC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.37/each(List $45.27)

Overview

Mfr description
720HC BANDAGE SHEAR, 9-1/8-INCH
  • Scissors made of chrome over nickel plated, carbon steel
  • Curved handles on these safety scissors give comfortable, high-leverage cutting
  • Resists corrosion and rust
  • Cuts clothing, gauze, tape, bandages and band aids
  • Made in USA

Specifications

  • Height
    0.375 in
  • Length
    9.125 in
  • Weight
    0.48 lbs
  • Width
    3.188 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text