1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
935DAG
Digital Angle Gauge and Level
Mi Item #
09032039
MFR #
935DAG
Price
$48.38
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 935DAG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
935DAG
Digital Angle Gauge and Level
Mi Item #
09032039
MFR #
935DAG
Mfr description
935DAG DIGITAL ANGLE GAUGE AND LEVEL
Digital Angle Gauge and Level can measure or set angles, check relative angles with zero calibration feature, or can be used as a digital level
High visibility reverse contrast display improves visibility in dimly lit work environments
Strong magnetic base to attaches to conduit, pipes, saw blades, vents, ducts, and other ferromagnetic surfaces
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$48
.38
/each
Add to Cart
Specifications
Dimensions
Height
1.2 in
Length
2.36 in
Weight
0.17 lbs
Width
2.2 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items