Overview
Mfr description
93LCLS SELF-LEVELING CROSS-LINE LASER LE
- Self-Leveling Red Laser Level has easy-to-read, horizontal and vertical lines, optimized for indoor lighting conditions with a working range of 150 feet (45.7 m)
- Level projects horizontal and vertical lines independently or together for various alignments
- Rugged body provides IP54 water and dust resistance; hard plastic carrying case included
- Integrated magnetic 360-degree mounting bracket with 1/4-Inch and 5/8-Inch tripod mounting threads
- Additional mounting clamp attachment for use on ceiling grid applications
- Low battery indicator and easily accessible battery compartment
- Water and dust resistant (IP54)
- Hard plastic carrying case included
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data