Motion
BAT20-12T165

KLEIN TOOLS INC
BAT20-12T165

Battery-Operated 12-Ton Crimper with Case
Mi Item #09032044
MFR #BAT20-12T165
Price$8,223.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
BAT20-12T165

Battery-Operated 12-Ton Crimper with Case
Mi Item #09032044
MFR #BAT20-12T165

Mfr description
BAT20-12T165 BATTERY-OPERATED 12-TON CRI
  • 12 tons of force crimp copper, aluminum and ACSR
  • 360-degree rotating head for flexibility in crimping positions
  • Green light indicates full pressure confirming a good crimp has been made
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,223.57/each

Specifications

Dimensions

  • Overall Length
    22.625 in

Details

  • Crimping Capacity
    8 AWG to 750 MCM Aluminum/Copper, 556 MCM ACSR
  • Ratcheting
    No
  • Self Adjusting
    Self Adjusting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)