Specifications
Dimensions
- Overall Length22.625 in
Details
- Crimping Capacity8 AWG to 750 MCM Aluminum/Copper, 556 MCM ACSR
- RatchetingNo
- Self AdjustingSelf Adjusting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)