Motion
BAT20-716
Battery-Operated Tools - 7/16 in Drive Size, Variable Speed
Mi Item #09032046
MFR #BAT20-716
Price$596.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Battery-Operated Tools - 7/16 in Drive Size, Variable Speed
Mi Item #09032046
MFR #BAT20-716

Mfr description
BAT20-716 BATTERY-OPERATED IMPACT WRENCH
  • Up to 500 foot-pounds of max torque
  • Impact-rated for driving fasteners into wood, metal and concrete
  • 7/16-Inch (1.1 cm) quick-release chuck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$596.60/each

Specifications

Dimensions

  • Drive Size
    7/16 in
  • Torque
    500 ft-lbs

Details

  • Maximum Speed
    1900 rpm
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)