Specifications
Dimensions
- Overall Length26 in
Details
- Crimping Capacity600 MCM Copper, 350 MCM Aluminum, 477 MCM ACSR
- RatchetingNo
- Self AdjustingSelf Adjusting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)