Overview
Mfr description
BAT207T10 CUTTING JAW, ACSR
- Cutting jaw for Klein's battery-operated cable cutter (BAT20-7T)
- Cuts copper cable up to 500 MCM
- Cuts aluminum cable up to 500 MCM
- Cuts up to 556 MCM ACSR cable
- 7 ton hydraulic force provides 15-percent more cutting power
- Replacement blades are available
- Klein brings over 160 years of expertise in hand cutting to battery-operated cutting
Specifications
- Length6.25 in
- Height6.5 in
- Width1.5 in
- Weight3.54 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data