Motion
BAT207T13
Battery-Operated Cutter/Crimper, No Heads, 2 Ah
MI ITEM #09032052
MFR #BAT207T13
List Price$3,505.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Battery-Operated Cutter/Crimper, No Heads, 2 Ah
MI ITEM #09032052
MFR #BAT207T13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,505.46/each for your price

Overview

Mfr description
BAT207T13 BATTERY-OPERATED CUTTER/CRIMPE
  • 7 ton hydraulic force cuts and crimps a larger capacity faster than similar models on the market
  • Includes two 2 Ah batteries, charger and bag
  • Cable and crimping heads sold separately
  • Green light indicator confirms a good crimp has been made
  • Two work lights illuminate darker spaces
  • Compatible with industry standard W-style dies
  • Powered by DeWALT 20V lithium-ion batteries (2 Ah)
  • DeWALT is a registered trademark of the Black & Decker corporation

Specifications

  • Width
    6 in
  • Height
    12 in
  • Length
    26 in
  • Weight
    12.49 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text