1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
BAT207T2
Battery-Operated Crimper, D3 Groove, 2 Ah
Mi Item #
09032059
MFR #
BAT207T2
Price
$4,763.18
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC BAT207T2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
BAT207T2
Battery-Operated Crimper, D3 Groove, 2 Ah
Mi Item #
09032059
MFR #
BAT207T2
Mfr description
BAT207T2 BATTERY-OPERATED CRIMPER, D3 GR
Crimps up to 600 MCM copper, 350 MCM aluminum and 477 ACSR cable
Includes tool, D3 groove head, two 2 Ah batteries, charger and bag
7-ton hydraulic force crimps a larger capacity faster than similar models on the market
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,763
.18
/each
Add to Cart
Specifications
Dimensions
Height
12 in
Length
26 in
Weight
15.38 lbs
Width
6 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items