Motion
BAT207T3
Battery-Operated Cutter, Cu/Al, 2 Ah
MI ITEM #09032063
MFR #BAT207T3
List Price$4,273.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Battery-Operated Cutter, Cu/Al, 2 Ah
MI ITEM #09032063
MFR #BAT207T3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,273.03/each for your price

Overview

Mfr description
BAT207T3 BATTERY-OPERATED CUTTER, CU/AL,
  • Cuts up to 750 MCM copper and 1000 MCM aluminum
  • Includes cutting jaw, two 2 Ah batteries, charger and bag
  • 7 ton hydraulic force crimps a larger capacity faster than similar models on the market
  • Two work lights illuminate darker spaces
  • Replacement blades available
  • Powered by DeWALT 20V lithium-ion batteries (2 Ah)
  • DeWALT is a registered trademark of the Black & Decker corporation

Specifications

  • Width
    6 in
  • Height
    12 in
  • Length
    26 in
  • Weight
    15.74 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought